Beli tang amphere di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KYORITSU Digital Clamp Meter (Tang Ampere)atribut:
- Power Source: R03/LR03 x 2
- TEKIRO Digital Clamp Meter (Tang Ampere Digital)Deskripsi:TEKIRO DIGITAL CLAMP METER menawarkan peningkatan kinerja yang sempurna untuk banyak situasi pengukuran arus AC. Tidak hanya untuk pengukuran arus, TEKIRO DIGITAL CLAMP METER juga digunakan untuk pengukuran tahanan dan tegangan (AC / DC). Pemrosesan sinyal yang canggih memungkinkan untuk digunakan dalam lingkungan listrik yang bising sambil memberikan pembacaan yang stabil pada peringkat keamanan CAT III 600 V.atribut:
- AC Voltage (V): 600mV
- DC Voltage (V): 600mV
- Dimensions (mm): 190x76x36
- Battery: 3V CR2032 button cells 2 pieces
- Display: 3 1/2 digit LCD with a max. reading of 1999
- Error Caused By Improper Position: 1% of reading
- Max. Measureable Conductor (mm): Dia 25
- Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
- Operating Environment Temperature (°C): 0 to 40
- Over Range Indication: 0L shown on the display
- Relative Humidity (%RH): < 85
- Resistance Range (ohm): 50 Ω
- Sampling Rate: Approximate 3 times per sec
- Temperature (°C): 20 to 50
- Tjaw Opening Capacity (mm): 25
- FLUKE Clamp Meter (Tang Ampere)atribut:
- Dimensions (mm): 207 x 75 x 34
- Standard: CAT III 600 V, CAT IV 300 V
- DC Voltage (V): 600
- Continuity (ohm): 70 or less
- Weight (g): 265
- AC Current (A): 400
- AC Voltage (V): 600
- Resistance (ohm): 400/4000
- Wire Diameter (mm): ØUp to 300
- monotaro Clamp Meter (Tang Ampere)Deskripsi:For repairman of electric devices.For educational material of career college.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: Testing batteries, instruction manual, test leads rod
- Power: LR44(1.5V BUTTON CELL BATTERY ) x 2
- AC Voltage (V): 0 To 500 (4 range auto)
- Resistance (omega): 300/3000 To 2 (2 range auto)
- DC Voltage (V): 0 To 500 (5 range auto)
- Display: Display maximum 3200 counts, LCD display and unit symbols
- Dimensions (Width W x Height H x Depth D) (mm): 64x193x24
- Resolution Capability: ALTERNATING CURRENT: 0.01A, 000A ALTERNATING CURRENT: 0.01AV, 000A ALTERNATING CURRENT: 0.01mV, 000A RESISTANCE: 0.1 ohm
- Alternating Current (A): 30/300 To 2 (2 range auto)
- Clamp Diameter (phi mm): 40
- Accuracy: Alternating current(AC): +/-0. 2 %rdg +/- 8dgt_x000D _ Alternating current(AC): +/-2.3%rdg+/-6dgt _ Alternating current(AC): +/-1.3%rdg+/-3dgt Resistance: +/- 2 %rdg + 5 dgt
- Allowable Input: Alternating current(AC): up to 350 A (10 seconds), AC voltage / DC voltage: maximum 600Vrms, Resistance: 250 Vrms (10 seconds)
- Package Weight (g): 266
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- Hioki Tang Ampere AC Setatribut:
- Alternating Current (A): 1000
- DC Voltage (V): 600
- AC Voltage (V): 600
- Resistance (MΩ): 41.99
- Maximum Display: 4199 Counts
- Maximum Measuring Conductor Diameter (mm): 33
- WxDxH (mm): 54x16x175
- TESTO Tang AmpereDeskripsi:-An AC/DC clamp meter.-The jaw opens and closes vertically in this type.-TESTO770-2 and 770-3 can also measure temperature with a separate option.-Suitable for measuring inrush current.
- TRUSCO Tang AmpereDeskripsi:Use:Current measurement of electrical work in the building. Current measurement of a motor vehicle.atribut:
- AC Voltage (V): 600
- Alternating Current (A): 600
- Continuous Opreration Time: 190 hours
- DC Voltage (V): 600
- Detection System: Average Value Rectification (MEAN)
- Dimensions (Width x Depth x Height) (mm): 71 x 37 x 190
- Direct Current (A): 600
- Maximum Display: 4000 Count
- Maximum Measuring Conductor Diameter (mm): 30
- Power: AAA Batteries x 2 (not Included)
- Resistance (omega): 40M
- Set Items: Instruction Manual, Soft Case, Test Leads
- Weight (g): 220
- Owon Handheld multimeterDeskripsi:Multi-function measuring instrument: 4-1/2 digit digital multimeter + oscilloscope. Automatic waveform measurement: Automatically measures Vmax, Vmin, Vp-p, Vavg, Vrms, frequency, etc. User-friendly design: Full-key structure for easy operation and extended instrument life. Intelligent probe detection: Automatically switches measurement values according to the probe insertion position, preventing damage to the instrument due to incorrect operation. Efficient power management: Equipped with an 18650 lithium battery for long-lasting use, ensuring more sustainable measurement work. Safe high-voltage measurement: CAT III 1000V compliant, directly and safely measures high-voltage waveforms up to 1000V, expanding the range of applications. High-definition display: Equipped with a 2.8-inch IPS screen, the wide viewing angle and excellent display quality allow you to clearly view data from any angle. Environmentally adaptive display: High-brightness, high-contrast dual-theme mode ensures visibility in strong light and dark environments, optimizing the user experience.Waveform analysis, observation of high-speed phenomena, observation of transient phenomena, electrical measurement, inspection, bug analysisatribut:
- Bandwidth used: [Oscilloscope] 1kHz
- Maximum count: 20000
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- KRISBOW Open Jaw Clamp Meter (Tang Ampere)Deskripsi:Alat ukur arus listrik AC sampai dengan 200A dengan bentuk rahang terbuka membuat pengukuran arus tegangan rendah dengan sangat cepat tanpa menekan pelatuk untuk membuka rahangatribut:
- AC Current (A): 200 ±(0.5%+1)
- AC Voltage (V): 4/ 40/ 400/ 600 ±(0.5%+2)
- DC Voltage (V): 4/ 40/ 400/ 600 ±(2.5%+4)
- Temperature (°C): -20 to 760 ±(3.0%+5)
- Capacitance (F): 4n/40n/400n/4u/40u/100u ±(2.5%+5)
- Continuity Check: Buzzer sounds at 50Ω
- Diode (mA): Test current 0.3
- Frequency (Hz): 40/400/4K/40K/400K/10M ±(1.2%+2)
- Packing Dimensions (mm): 230x82x40
- Power Supply: 2x1.5V AAA battery
- Resistance (ohm): 400/ 4K/ 40K/ 400K/ 4M/ 40M ±(3.0%+5)
- Unit Dimensions (mm): 200x60x34
Daftar Harga tang amphere Terbaru October 2026
| Hioki Tang Ampere AC | Rp1.799.900 |
| KYORITSU Digital Clamp Meter (Tang Ampere) | Rp2.699.900 |
| KRISBOW Clamp Meter (Tang Ampere) | Rp939.900 |
| KYORITSU Tang Ampere Digital AC | Rp1.699.900 |
| Sanwa Instrument Tang Ampere Digital | Rp1.199.900 |
| KYORITSU Tang Ampere Digital AC/DC | Rp4.099.900 |
| Sanwa Instrument Tang Ampere | Rp2.299.900 |
| FLUKE Tang Ampere | Rp1.799.900 |
| TEKIRO Digital Clamp Meter (Tang Ampere Digital) | Rp469.900 |
| FLUKE Clamp Meter (Tang Ampere) | Rp6.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/kbP103737731-3.jpg)
/4uP101000174-4.jpg)





/rbP105677983-2.jpg)
/l3P103645759-1.jpg)


/P101562568-1.jpg)
/ivP102049679-5.jpg)





/9gP104576340-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)